Beli ohm meter digital di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IDEAL INDUSTRIES Digital Clamp Meter
    Mulai

    Rp3.699.900

    IDEAL INDUSTRIES Digital Clamp Meter
    Deskripsi:
    Clamp-jaw meters have iron jaws sheathed in plastic that fasten around different types of conductors to measure electrical current. These instruments show measurements on a large digital display.
    atribut:
    • Audible Continuity: Yes
    • Auto Power OFF: Yes
    • Auto Ranging: Yes
    • Brand: IDEAL
    • Data Hold: Yes
    • Non-Contact Voltage Detector: Yes
  2. WESTWARD Digital Clamp Meter
    Mulai

    Rp1.199.900

    WESTWARD Digital Clamp Meter
    atribut:
    • UNSPSC: 41113601
  3. TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp469.900

    TEKIRO Digital Clamp Meter (Tang Ampere Digital)
    Deskripsi:
    TEKIRO DIGITAL CLAMP METER menawarkan peningkatan kinerja yang sempurna untuk banyak situasi pengukuran arus AC. Tidak hanya untuk pengukuran arus, TEKIRO DIGITAL CLAMP METER juga digunakan untuk pengukuran tahanan dan tegangan (AC / DC). Pemrosesan sinyal yang canggih memungkinkan untuk digunakan dalam lingkungan listrik yang bising sambil memberikan pembacaan yang stabil pada peringkat keamanan CAT III 600 V.
    atribut:
    • AC Voltage (V): 600mV
    • DC Voltage (V): 600mV
    • Dimensions (mm): 190x76x36
    • Battery: 3V CR2032 button cells 2 pieces
    • Display: 3 1/2 digit LCD with a max. reading of 1999
    • Error Caused By Improper Position: 1% of reading
    • Max. Measureable Conductor (mm): Dia 25
    • Negative Polarity Indication: Negative sign \"-\" shown on the display automatically
    • Operating Environment Temperature (°C): 0 to 40
    • Over Range Indication: 0L shown on the display
    • Relative Humidity (%RH): < 85
    • Resistance Range (ohm): 50 Ω
    • Sampling Rate: Approximate 3 times per sec
    • Temperature (°C): 20 to 50
    • Tjaw Opening Capacity (mm): 25
  4. Custom AC/DC Clamp Meter
    Mulai

    Rp3.299.900

    Custom AC/DC Clamp Meter
    Deskripsi:
    -A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.
    atribut:
    • Detection Method: True RMS method (True RMS)
    • Alternating Current (A): 0.20 to 400.0
    • Battery Life (hour): Approximately 100
    • Clamp Diameter (mm): 24
    • Content Set: Instruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
    • DC Current (A): 0.20 to 400.0
    • Depth (mm): 28
    • Display: LCD
    • Height (mm): 152
    • Maximum Display Count: 4000
    • Maximum Measurement Conductor Diameter (mm): 24
    • Maximum Measuring Current (A): 399.9
    • Measurement Function: AC current, DC Current, non-contact voltage detection, rush current (AC only)
    • Operating Temperature and Humidity (°C): +5 to +40 80%RH or less (no condensation)
    • Power Source: AAA Type dry batteries x 2 (included)
    • Range Switching: Auto
    • Sample Rate (time/s): Approx. 2
    • Storage Temperature and Humidity (°C): -20 to +60 80%RH or less (no condensation, however, does not include batteries) )
    • Width (mm): 60
    • Width x Depth x Height (mm): 60x28x152
  5. Sanwa Clamp Meter
    Mulai

    Rp4.699.900

  6. Aneng ANENG Digital Clamp Meter Voltage Tester
    Mulai

    Rp159.900

    Aneng ANENG Digital Clamp Meter Voltage Tester
    Deskripsi:
    Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter  ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana saja
    atribut:
    • Dimensions (mm): 183x65x32
    • Battery Type: 2 x AAA (Baterai Tidak Termasuk)
    • Material: ABS
  7. FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Mulai

    Rp22.999.900

    FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)
    Deskripsi:
    Tang Ampere Digital untuk mengukur arus listrik dan tegangan secara bersamaan dalam rentang ukur 1000A dan 1000V dan dapat di perbesar menjadi 2500A dalam arus AC (bolak balik) menggunakan tang fleksibel. Fluke 376 adalah pengganti dari tang ampere fluke 337
    atribut:
    • Battery: 2 AA batteries, NEDA 15A, IEC LR6
    • DC Current (A): 999.9
    • Capacitor Capacity (F): 1000microF, Resolution: 0.1microF (<= 100microF), 1microF (<= 1000microF)
    • Safety: CAN / CSA-C22.2 No.61010-1-04, ANSI / UL 61010-1: 2004, ANSI / ISA-61010-1 (82.02.01): 2004, EN / IEC 61010-1: 2001 ~, 1000V Measurement category (CAT) III, 600V Measurement category (CAT) IV, pollution degree 2, EN / IEC 61010-2-032: 2002, EN / IEC 61010
    • Dimensions (mm): 246x83x43
    • Weight (g): 388
    • AC Voltage (V): 1000
    • Altitude Used: 3000m
    • DC Voltage (V): 1000
    • Frequency Range (Hz): 5.0 to 500.0
    • Measuring Range (mV): DC500
    • Operating Humidity (%): Non-condensing (<10 degrees Celsius), ≤90% RH (10-30 degrees Celsius), ≤75% RH (30-40 degrees Celsius), ≤45% RH (40-50 degrees Celsius)
    • Operating/Storage Temperature (°C): 10 to + 50 / -40 to + 60
    • Resolution: 0.1A, 0.1V, 0.1mV, 0.1Hz
  8. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  9. RIDGID Stationary Vise (Ragum)
    Mulai

    Rp15.999.900

    RIDGID Stationary Vise (Ragum)
    Deskripsi:
    Sebagai Aksesoris Kompresor Udara. Produk ini digunakan sebagai aksesoris kompresor udara. Cocok untuk berbagai keperluan penggunaan kompresor udara.
    atribut:
    • Dimensions (inch): 20.2x9.4x10
    • Jaw Width (inch): 6
    • Material: Forged Steel
  10. Extech Milli- & Micro-Ohm Meter
    Mulai

    Rp12.999.900

    Extech Milli- & Micro-Ohm Meter
    atribut:
    • UNSPSC: 41113631
    • Country of Origin: Taiwan (subject to change)
    • Tester Type: Milli Ohmmeter
  11. GVDA Digital Clamp Meter
    Mulai

    Rp729.900

    GVDA Digital Clamp Meter
    Deskripsi:
    GVDA Clamp Meter is an intelligent true effective value multimeter, Intelligent identification and manual function are integrated, which can measure AC and DC voltage, AC and DC current, resistance, capacitance, continuity, diode, NCV,etc.; It is the best choice for professional electrician, engineer, electronic enthusiast or family use.
    atribut:
    • Display Count: 6000
  12. Hioki AC Clamp Power Meter
    Mulai

    Rp11.999.900

    Hioki AC Clamp Power Meter
    Deskripsi:
    Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.
    atribut:
    • AC Current (A): 600
  13. KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    Mulai

    Rp25.999.900

    KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    atribut:
    • Dimensions (mm): 246x120x54 (LxWxD)
    • Conductor Size (mm): Approx. 32
    • Current Consumption (mA): Approx. 50 (max.100)
    • Earth Resistance Auto Range (ohm): 20.00/200.00/1500
    • Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
    • Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
  14. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  15. Taffware Digital Clamp Multimeter (Tang Ampere Multitester)
    Mulai

    Rp98.900

    Taffware Digital Clamp Multimeter (Tang Ampere Multitester)
    Deskripsi:
    Digital clamp meter dapat digunakan untuk mengukur arus listrik yang mengaliri suatu benda. Clamp meter ini dilengkapi dengan LCD dan hadir dengan desain yang ringan dan kecil, sehingga dapat dibawa ke mana saja
    atribut:
    • Dimensions (cm): 6.9x3.5x22.8
    • Battery Type (V): 9
    • Material: Plastik ABS
  16. KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper)
    Mulai

    Rp2.499.900

    KLEIN TOOLS Digital Clamp Meter Kit (Tang Amper)
    Deskripsi:
    These kits include a digital clamp meter with jaws that fasten around conductors to measure electrical current. They contain compatible accessory items for use in commercial and industrial areas.
    atribut:
    • UNSPSC: 41113642
    • AC Response Calculation: TRMS
    • Additional Components: Receptacle Tester
    • Audible Continuity: Yes
    • Bluetooth Compatible: No
    • Brand: KLEIN TOOLS
    • Calibration Certificate Included: No
    • Current Leakage Testing: No
    • Data Hold: Yes
    • Data Logging: No
    • Display Type: Backlit LCD
    • Dustproof: No
    • IP Rating: Not Rated
    • Includes: Carrying Pouch; RT210 GFCI Receptacle Tester
    • Instrument Counts: 2,000
    • Instrument Safety Rating (V): CAT III 600
    • Intrinsically Safe: No
    • Jaw Style: Open-Jaw
    • Manufacturer Part Number: CL120KIT
    • Maximum AC Current Measurement (A): 400
    • Maximum AC Voltage Measurement (V): 600
    • Maximum DC Voltage Measurement (V): 600
    • Parameters Measured: AC Voltage, DC Voltage, AC Current, Continuity, Resistance
    • Removable Screen: No
    • Test Instrument Included: Clamp Meter
    • Thermal Imaging: No
    • Waterproof: No
  17. Taffware Gas Respirator Mask (Masker Respirator)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp77.900

    Taffware Gas Respirator Mask (Masker Respirator)
    Deskripsi:
    Masker dengan model half face yang berfungsi untuk melindungi diri Anda dari terkontaminasi zat gas seperti amonia, hidrogen sulfida, pestisida, bahan-bahan kimia dan lain - lain. Sangat cocok digunakan oleh Anda yang memiliki profesi terkait bidang pekerjaan seperti painting, spraying, mining, pesticide, construction, laboratory.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TAFFWARE Masker Gas Respirator - 62002 x Cartridge2 x Filter2 x Penutup Cartridge
    atribut:
    • Color: Grey
    • Size: M
    • Packaging Dimensions (cm): 29x13x16
    • Dimensions (cm): 12x21x8.4
    • Material: Karet Silikon, Plastik dan Filter Activated Carbon
Daftar Harga ohm meter digital Terbaru November 2026
IDEAL INDUSTRIES Digital Clamp MeterRp3.699.900
WESTWARD Digital Clamp MeterRp1.199.900
KRISBOW Clamp Meter (Tang Ampere)Rp849.900
TEKIRO Digital Clamp Meter (Tang Ampere Digital)Rp469.900
Custom AC/DC Clamp MeterRp3.299.900
Sanwa Clamp MeterRp4.699.900
Aneng ANENG Digital Clamp Meter Voltage TesterRp159.900
FLUKE Digital Clamp Meter with Flexible Clamp (Tang Ampere)Rp22.999.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp2.699.900
Extech Digital Clamp MeterRp9.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)